Hubbell-Kellems SHC1021CR 1/2" Nylon Straight Cord Connector, F2 Form, Gray, 0.19-0.25"

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1021CR
  • Rexel Part Number:

    35314
  • UPC:

    78358520803

Straight Male Cord Connectors, Form Size: F2, Color Code: Red, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.19 Inch - 0.25 Inch, Material: Nylon, Color: Gray.

$ 6.56 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1021CR

Rexel Part # 35314

UPC 78358520803

UNSPSC 39121431

Diameter 1/2 in

Material Nylon

Range 0.190 in - 0.250 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch