Hubbell-Kellems SHC1023 Straight Cord Connector, 1/2", Straight, Male, Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1023
  • Rexel Part Number:

    35849
  • UPC:

    78358520023

Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.38 Inch - 0.50 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: Blue.

$ 6.32 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1023

Rexel Part # 35849

UPC 78358520023

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Range 0.380 in - 0.500 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch