Hubbell-Kellems SHC1023ZP 1/2" Steel Straight Cord Connector, F2 Form, Zinc-Plated, 0.38-0.50"

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1023ZP
  • Rexel Part Number:

    83431
  • UPC:

    78358521023

Straight Male Cord Connectors, Form Size: F2, Color Code: Blue, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.38 Inch - 0.50 Inch, Material/Finish: Machined Zinc-Plated Steel.

$ 7.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1023ZP

Rexel Part # 83431

UPC 78358521023

UNSPSC 39121431

Diameter 1/2 in

Material Steel

Range 0.380 in - 0.500 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch