Hubbell-Kellems SHC1024CR Cord Connector, Straight, Male, 1/2", Cord Range: .50-.62", Nylon

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1024CR
  • Rexel Part Number:

    35734
  • UPC:

    78358520806

Straight Male Cord Connectors, Form Size: F2, Color Code: Brown, NPT Hub Size: 1/2 Inch, Cord Dia. Range: 0.50 Inch - 0.63 Inch, Material: Nylon, Color: Gray.

$ 6.56 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1024CR

Rexel Part # 35734

UPC 78358520806

UNSPSC 39121431

Diameter 1/2 in

Material Nylon

Range 0.500 in - 0.630 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch