Hubbell-Kellems SHC1024ZP Cord Connector, Straight, Male, 1/2", Steel, Zinc Plated

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1024ZP
  • Rexel Part Number:

    83419
  • UPC:

    78358521024

Cord Connector, Straight, Male, 1/2 Inch, Cord Range: 0.50 to 0.63 Inch, Steel, Zinc Plated

$ 7.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1024ZP

Rexel Part # 83419

UPC 78358521024

UNSPSC 39121431

Diameter 1/2 in

Material Steel

Range 0.500 in - 0.630 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch