Hubbell-Kellems SHC1026 Straight Cord Connector, 1/2", Straight, Male, Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1026
  • Rexel Part Number:

    35803
  • UPC:

    78358520026

Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.50 Inch - 0.63 Inch, Form Size: F3, Material & Finish: Machined Aluminum, Color Code: Brown.

$ 6.56 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1026

Rexel Part # 35803

UPC 78358520026

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Range 0.500 in - 0.630 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch