Hubbell-Kellems SHC1032 3/4" F2 Male Cord Connector, Straight, Aluminum, White

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1032
  • Rexel Part Number:

    264954
  • UPC:

    78358520032

Hub Size: 3/4 Inch NPT, Straight Male Cord Connector, Cord Range: 0.25 Inch - 0.38 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: White.

$ 6.56 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1032

Rexel Part # 264954

UPC 78358520032

UNSPSC 39121431

Diameter 3/4 in

Material Aluminum

Range 0.250 in - 0.380 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch