Hubbell-Kellems SHC1034 3/4" Steel Straight Cord Connector, F2 Form, Zinc-Plated, 0.50-0.63"

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1034
  • Rexel Part Number:

    35985
  • UPC:

    783585200347

Hub Size: 3/4 Inch NPT, Straight Male Cord Connector, Cord Range: 0.50 Inch - 0.63 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: Brown.

$ 6.56 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1034

Rexel Part # 35985

UPC 783585200347

UNSPSC 39121431

Diameter 3/4 in

Material Aluminum

Range 0.500 in - 0.630 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch