Hubbell-Kellems SHC1034ZP Cord Grip, Straight, Size: 3/4", Cord Range: 0.50 - 0.63", Steel/Zinc

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1034ZP
  • Rexel Part Number:

    155933
  • UPC:

    783585496207

Cord Grip, Straight, Size: 3/4 Inch, Cord Range: 0.50 - 0.63 Inch, Material/Finish: Steel/Zinc

$ 7.78 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1034ZP

Rexel Part # 155933

UPC 783585496207

UNSPSC 39121431

Diameter 3/4 in

Material Steel

Size 0.50 - 0.63 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch