Hubbell-Kellems SHC1036CR 3/4" Nylon Straight Cord Connector, F3 Form, Gray, 0.50-0.63"

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1036CR
  • Rexel Part Number:

    83519
  • UPC:

    78358520808

Straight Male Cord Connectors, Form Size: F3, Color Code: Brown, NPT Hub Size: 3/4 Inch, Cord Dia. Range: 0.50 Inch - 0.63 Inch, Material: Nylon, Color: Gray.

$ 7.13 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1036CR

Rexel Part # 83519

UPC 78358520808

UNSPSC 39121431

Diameter 3/4 in

Material Nylon

Range 0.500 in - 0.630 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch