Hubbell-Kellems SHC1037CR Cord Connector, Straight, Male, 3/4", Cord Range: .63-.75", Nylon

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1037CR
  • Rexel Part Number:

    35689
  • UPC:

    78358520809

Straight Male Cord Connectors, Form Size: F3, Color Code: Yellow, NPT Hub Size: 3/4 Inch, Cord Dia. Range: 0.63 Inch - 0.75 Inch, Material: Nylon, Color: Gray.

$ 7.13 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1037CR

Rexel Part # 35689

UPC 78358520809

UNSPSC 39121431

Diameter 3/4 in

Material Nylon

Range 0.630 in - 0.750 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch