Hubbell-Kellems SHC1038CR Cord Connector, Straight, Male, 3/4", Cord Range: .75-.88", Nylon

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1038CR
  • Rexel Part Number:

    83508
  • UPC:

    78358520810

Straight Male Cord Connectors, Form Size: F3, Color Code: Orchid, NPT Hub Size: 3/4 Inch, Cord Dia. Range: 0.75 Inch - 0.88 Inch, Material: Nylon, Color: Gray.

$ 7.13 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1038CR

Rexel Part # 83508

UPC 78358520810

UNSPSC 39121431

Diameter 3/4 in

Material Nylon

Range 0.750 in - 0.880 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch