Hubbell-Kellems SHC1039 1" F4 Male Cord Connector, Straight, Aluminum, Blue

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1039
  • Rexel Part Number:

    264966
  • UPC:

    78358520039

Hub Size: 1 Inch NPT, Straight Male Cord Connector, Cord Range: 0.38 Inch - 0.50 Inch, Form Size: F4, Material & Finish: Machined Aluminum, Color Code: Blue.

$ 8.67 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1039

Rexel Part # 264966

UPC 78358520039

UNSPSC 39121431

Diameter 1 in

Material Aluminum

Range 0.380 in - 0.500 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch