Hubbell-Kellems SHC1044CR Cord Grip, Straight, Size: 1", Cord Range: 1.00 - 1.13", Nylon/Gray

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1044CR
  • Rexel Part Number:

    327794
  • UPC:

    783585208169

Cord Grip, Straight, Size: 1 Inch, Cord Range: 1.00 - 1.13 Inch, Material: Nylon, Color: Gray

$ 8.99 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1044CR

Rexel Part # 327794

UPC 783585208169

UNSPSC 39121431

Color Gray

Diameter 1 in

Material Nylon

Size 1.00 - 1.13 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch