Hubbell-Kellems SHC1053 Cord Grip, Straight, Size: 1-1/4", Cord Range: 1.13 - 1.25", Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1053
  • Rexel Part Number:

    115200
  • UPC:

    783585200538

Cord Grip, Straight, Size: 1-1/4 Inch, Cord Range: 1.13 - 1.25 Inch, Material: Aluminum

$ 26.73 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1053

Rexel Part # 115200

UPC 783585200538

UNSPSC 39121431

Diameter 1 1/4 in

Material Aluminum

Size 1.13 - 1.25 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch