Hubbell-Kellems SHC1058 Cord Grip, Straight, Size: 1-1/2", Cord Range: 1.13 - 1.25", Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1058
  • Rexel Part Number:

    226441
  • UPC:

    783585200583

Cord Grip, Straight, Size: 1-1/2 Inch, Cord Range: 1.13 - 1.25 Inch, Material: Aluminum

$ 31.27 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1058

Rexel Part # 226441

UPC 783585200583

UNSPSC 39121431

Diameter 1 1/2 in

Material Aluminum

Size 1.13 - 1.25 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch