Hubbell-Kellems SHC1062 Cord Connector, 1-1/2", Straight, Male, Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1062
  • Rexel Part Number:

    375853
  • UPC:

    78358520062

Hub Size: 1-1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 1.50 Inch - 1.63 Inch, Form Size: F6, Material & Finish: Cast Aluminum.

$ 44.96 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1062

Rexel Part # 375853

UPC 78358520062

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Range 1.500 in - 1.630 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch