Hubbell-Kellems SHC1066 2" F6 Male Cord Connector, Straight, Cast Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1066
  • Rexel Part Number:

    194044
  • UPC:

    78358520066

Hub Size: 2 Inch NPT, Straight Male Cord Connector, Cord Range: 1.38 Inch - 1.50 Inch, Form Size: F6, Material & Finish: Cast Aluminum.

$ 46.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1066

Rexel Part # 194044

UPC 78358520066

UNSPSC 39121431

Diameter 2 in

Material Aluminum

Range 1.380 in - 1.500 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch