Hubbell-Kellems SHC1071 Cord Grip, Straight, Size: 2", Cord Range: 1.81 - 1.94", Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1071
  • Rexel Part Number:

    239327
  • UPC:

    783585200712

Cord Grip, Straight, Size: 2 Inch, Cord Range: 1.81 - 1.94 Inch, Material: Aluminum

$ 66.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1071

Rexel Part # 239327

UPC 783585200712

UNSPSC 39121431

Diameter 2 in

Material Aluminum

Size 1.81 - 1.94 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch