Hubbell-Kellems SHC1081 2-1/2" F7 Male Cord Connector, Straight, Cast Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1081
  • Rexel Part Number:

    327683
  • UPC:

    78358520081

Hub Size: 2-1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 2.31 Inch - 2.44 Inch, Form Size: F7, Material & Finish: Cast Aluminum.

$ 68.93 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1081

Rexel Part # 327683

UPC 78358520081

UNSPSC 39121431

Diameter 2 1/2 in

Material Aluminum

Range 2.310 in - 2.440 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch