Hubbell-Kellems SHC1088 Cord Grip, Straight, Size: 3", Cord Range: 1.81 - 1.94", Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    SHC1088
  • Rexel Part Number:

    868073
  • UPC:

    783585200880

Cord Grip, Straight, Size: 3 Inch, Cord Range: 1.81 - 1.94 Inch, Material: Aluminum

$ 79.95 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # SHC1088

Rexel Part # 868073

UPC 783585200880

UNSPSC 39121431

Diameter 3 in

Material Aluminum

Size 1.81 - 1.94 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch