Hubbell-Kellems UFC0001 Underground Feeder Cord Grip, Straight, Size: 1/2", Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    UFC0001
  • Rexel Part Number:

    35506
  • UPC:

    783585207513

Underground Feeder Cord Grip, Straight, Size: 1/2 Inch, Cord Range: 0.20 - 0.40 Inch, Material: Aluminum

$ 6.16 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # UFC0001

Rexel Part # 35506

UPC 783585207513

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Size 0.20 - 0.40 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch