Hubbell-Kellems UFC0002 3/4" Underground Feeder Connector, Machined Aluminum

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    UFC0002
  • Rexel Part Number:

    136384
  • UPC:

    78358520752

Hub Size: 3/4 Inch NPT, Underground Feeder Connector, Diameter: 0.2 Inch x 0.4 Inch, Wire Size: 2 # 14, Material & Finish: Machined Aluminum.

$ 4.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # UFC0002

Rexel Part # 136384

UPC 78358520752

UNSPSC 39121431

Diameter 3/4 in

Material Aluminum

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch