Lapp 53112650 Cable Gland, Size: M32 x 1.5, IP68, Brass/Nickel Plated

  • Mfr/Brand Name:

    Lapp
  • Mfr Number:

    53112650
  • Rexel Part Number:

    704647
  • UPC:

Cable Gland, Size: M25 x 1.5, IP68, Brass/Nickel Plated

$ 19.77 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lapp

Mfr Part # 53112650

Rexel Part # 704647

UPC

UNSPSC 26121613

IP/NEMA Rating IP68

Material Brass

Size M32 x 1.5

Type Cable Gland

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch