Lapp 53112660 Cable Gland, Size: M40 x 1.5, IP68, Brass/Nickel Plated

  • Mfr/Brand Name:

    Lapp
  • Mfr Number:

    53112660
  • Rexel Part Number:

    773434
  • UPC:

Cable Gland, Size: M40 x 1.5, IP68, Brass/Nickel Plated

$ 2,841.39 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lapp

Mfr Part # 53112660

Rexel Part # 773434

UPC

UNSPSC 39121400

IP/NEMA Rating IP68

Material Brass

Size M40 x 1.5

Type Cable Gland

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch