Lapp 53112950 Cable Gland, Diameter: 1-1/4", IP68, Brass/Nickel Plated

  • Mfr/Brand Name:

    Lapp
  • Mfr Number:

    53112950
  • Rexel Part Number:

    773435
  • UPC:

Cable Gland, Diameter: 1-1/4 Inch, IP68, Brass/Nickel Plated

$ 4,220.35 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lapp

Mfr Part # 53112950

Rexel Part # 773435

UPC

UNSPSC 39111500

Diameter 1 1/4 in

IP/NEMA Rating IP68

Material Brass

Type Cable Gland

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch