Lapp S1134 Cord Connector, Liquidtight, 3/4", Non-Metallic

  • Mfr/Brand Name:

    Lapp
  • Mfr Number:

    S1134
  • Rexel Part Number:

    30763
  • UPC:

Cord Connector, Liquidtight, 3/4 Inch, Cord Range: .512 - .709 Inch, Non-Metallic

$ 250.03 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lapp

Mfr Part # S1134

Rexel Part # 30763

UPC

UNSPSC 39131707

Diameter 3/4 in

Material Non-Metallic

Size 0.512 in - 0.709 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch