Lapp S2112 Cord Connector, Liquidtight, 1/2", Non-Metallic

  • Mfr/Brand Name:

    Lapp
  • Mfr Number:

    S2112
  • Rexel Part Number:

    43195
  • UPC:

Cord Connector, Liquidtight, 1/2 Inch, Cord Range: .197 to .472 Inch, Non-Metallic, For Use with Flexible Cord

$ 230.96 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lapp

Mfr Part # S2112

Rexel Part # 43195

UPC

UNSPSC 39131707

Diameter 1/2 in

Material Non-Metallic

Size 0.197 - 0.472 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch