Lapp S2201 Cord Connector, Liquidtight, 1", Non-Metallic

  • Mfr/Brand Name:

    Lapp
  • Mfr Number:

    S2201
  • Rexel Part Number:

    30263
  • UPC:

Cord Connector, Liquidtight, 1 Inch, Cord Range: .551 to .827 Inch, Non-Metallic, For Use with Flexible Cord

$ 607.91 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lapp

Mfr Part # S2201

Rexel Part # 30263

UPC

UNSPSC 39131707

Diameter 1 in

Material Non-Metallic

Size 0.551 in - 0.827 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch