Lapp S2234 Cord Grip, Strain Relief, 3/4", Cord Range: .354 to .630", Nylon

  • Mfr/Brand Name:

    Lapp
  • Mfr Number:

    S2234
  • Rexel Part Number:

    192416
  • UPC:

    447738742732

Cord Grip, Strain Relief, 1 Inch, Cord Range: .354 to .630 Inch, Nylon

$ 359.76 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lapp

Mfr Part # S2234

Rexel Part # 192416

UPC 447738742732

UNSPSC 39131707

Diameter 1 in

Material Nylon

Size 0.500 in - 0.625 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch