Meltric CG1142AM Cord Grip W/ Wiremesh Aluminum

  • Mfr/Brand Name:

    Meltric
  • Mfr Number:

    CG1142AM
  • Rexel Part Number:

    210308
  • UPC:

    784474604291

Meltric; Cord Grip With Mesh; Conductor Range: 1 - 1.125 Awg; Material: Aluminum; Connection: 1.250 In Npt

$ 168.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Meltric

Mfr Part # CG1142AM

Rexel Part # 210308

UPC 784474604291

UNSPSC 39121431

Diameter 1 1/4 in

Material Aluminum

Range 1.000 in - 1.125 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch