Remke Industries RSR-103-LR Cord Grip Connector, 1/2", Straight, Aluminum

Cord Grip Connector, 1/2", Straight, Cord Range: .125 to .188 Inch, Aluminum

$ 2.51 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Remke Industries

Mfr Part # RSR-103-LR

Rexel Part # 273960

UPC

UNSPSC 26121613

Diameter 1/2 in

Material Aluminum

Size 0.125 in - 0.188 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch