Remke Industries RSR-210-LR Cord Grip Connector, 3/4", Straight, Aluminum

Cord Grip Connector, 3/4", Straight, Cord Range: .562 to .625 Inch, Aluminum

$ 2.51 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Remke Industries

Mfr Part # RSR-210-LR

Rexel Part # 274018

UPC

UNSPSC 26121613

Diameter 3/4 in

Material Aluminum

Size 0.562 in - 0.625 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch