Remke Industries RSR-212-LR Cord Grip Connector, 3/4", Straight, Aluminum

Cord Grip Connector, 3/4", Straight, Cord Range: .625 to .750 Inch, Aluminum

$ 2.79 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Remke Industries

Mfr Part # RSR-212-LR

Rexel Part # 274080

UPC

UNSPSC 26121613

Diameter 3/4 in

Material Aluminum

Size 0.625 in - 0.750 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch