Remke Industries RSR-422-LR Cord Grip Connector, 1-1/4", Straight, Aluminum

Cord Grip Connector, 1-1/4", Straight, Cord Range: 1.250 to 1.375 Inch, Aluminum

$ 10.98 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Remke Industries

Mfr Part # RSR-422-LR

Rexel Part # 274181

UPC

UNSPSC 26121613

Diameter 1 1/4 in

Material Aluminum

Size 1.250 in - 1.375 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch