Thomas & Betts 2520 Cord Connector, Strain Relief, Straight, Male, 1/2", Zinc Die Cast

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2520
  • Rexel Part Number:

    37806
  • UPC:

    786210025209

Liquidtight Cord Connector, Strain Relief, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.125 Inch - 0.250 Inch, Material: Zinc Die Cast

$ 619.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2520

Rexel Part # 37806

UPC 786210025209

UNSPSC 39121431

Diameter 1/2 in

Material Zinc Die Cast

Range 0.125 in - 0.250 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch