Thomas & Betts 2524 Cord Connector, Liquidtight, Straight, 1/2", Zinc Die Cast

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2524
  • Rexel Part Number:

    41320
  • UPC:

    786210025247

Liquidtight Cord Connector, Strain Relief, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.500 Inch - 0.625 Inch, Material: Zinc Die Cast

$ 690.18 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2524

Rexel Part # 41320

UPC 786210025247

UNSPSC 39121431

Diameter 1/2 in

Material Zinc Die Cast

Range 0.500 in - 0.625 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch