Thomas & Betts 2525 Cord Connector, Liquidtight, Straight, 1/2", Zinc Die Cast

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2525
  • Rexel Part Number:

    41299
  • UPC:

    786210025254

Liquidtight Cord Connector, Strain Relief, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.625 Inch - 0.750 Inch, Material: Zinc Die Cast

$ 752.93 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2525

Rexel Part # 41299

UPC 786210025254

UNSPSC 39121431

Diameter 1/2 in

Material Zinc Die Cast

Range 0.625 in - 0.750 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch