Thomas & Betts 2530 Cord Connector, Liquidtight, Straight, 3/4", Zinc Die Cast

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2530
  • Rexel Part Number:

    41279
  • UPC:

    786210025308

Liquidtight Cord Connector, Strain Relief, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.125 Inch - 0.250 Inch, Material: Zinc Die Cast

$ 854.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2530

Rexel Part # 41279

UPC 786210025308

UNSPSC 39121431

Diameter 3/4 in

Material Zinc Die Cast

Range 0.125 in - 0.250 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch