Thomas & Betts 2546 Cord Connector, Liquidtight, Straight, 1", Steel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2546
  • Rexel Part Number:

    41071
  • UPC:

    786210025469

Liquidtight Cord Connector, Strain Relief, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.750 Inch - 0.875 Inch, Material: Zinc Die Cast

$ 1,055.05 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2546

Rexel Part # 41071

UPC 786210025469

UNSPSC 39121431

Diameter 1 in

Material Steel

Range 0.750 in - 0.875 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch