Thomas & Betts 2586 2-1/2" Straight LQT Cord Connector, Iron, 2.156-2.360"

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2586
  • Rexel Part Number:

    83958
  • UPC:

    786210025865

Liquidtight Cord Connector, Strain Relief, Straight, NPT Hub Size: 2-1/2 Inch, Cord Range: 2.156 Inch - 2.360 Inch, Material: Malleable Iron.

$ 7,280.54 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2586

Rexel Part # 83958

UPC 786210025865

UNSPSC 39121431

Diameter 2 1/2 in

Material Steel

Range 2.156 in - 2.360 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch