Thomas & Betts 2595 3" Straight LQT Cord Connector, Iron, 2.735-2.985"

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2595
  • Rexel Part Number:

    39129
  • UPC:

    786210025957

Liquidtight Cord Connector, Strain Relief, Straight, NPT Hub Size: 3 Inch, Cord Range: 2.735 Inch - 2.985 Inch, Material: Malleable Iron.

$ 14,230.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2595

Rexel Part # 39129

UPC 786210025957

UNSPSC 39121431

Diameter 3 in

Material Steel

Range 2.735 in - 2.985 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch