Thomas & Betts 2674 Cord Connector, Liquidtight, 3/4", Nylon

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2674
  • Rexel Part Number:

    38773
  • UPC:

    786210026749

Liquidtight Cord Connector, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.560 Inch - 0.690 Inch, Material: Nylon, Color: Black Beauty.

$ 744.67 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2674

Rexel Part # 38773

UPC 786210026749

UNSPSC 39121431

Diameter 3/4 in

Material Nylon

Range 0.560 in - 0.690 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch