Thomas & Betts 2676 1" Nylon LQT Straight Cord Connector 0.660-0.780"

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2676
  • Rexel Part Number:

    38727
  • UPC:

    786210026763

Liquidtight Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.660 Inch - 0.780 Inch, Material: Nylon, Color: Black Beauty.

$ 1,089.95 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2676

Rexel Part # 38727

UPC 786210026763

UNSPSC 39121431

Diameter 1 in

Material Nylon

Range 0.660 in - 0.780 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch