Thomas & Betts 2691 3/8" Nylon LQT Straight Cord Connector 0.125-0.275"

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2691
  • Rexel Part Number:

    39712
  • UPC:

    786210026916

Liquidtight Cord Connector, Straight, NPT Hub Size: 3/8 Inch, Cord Range: 0.125 Inch - 0.275 Inch, Material: Nylon, Color: Black Beauty.

$ 778.50 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2691

Rexel Part # 39712

UPC 786210026916

UNSPSC 39121431

Diameter 3/8 in

Material Nylon

Range 0.125 in - 0.275 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch