Thomas & Betts 2693 3/4" Nylon LQT Straight Cord Connector 0.250-0.400"

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2693
  • Rexel Part Number:

    39665
  • UPC:

    786210026930

Liquidtight Cord Connector, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.250 Inch - 0.400 Inch, Material: Nylon, Color: Black Beauty.

$ 819.14 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2693

Rexel Part # 39665

UPC 786210026930

UNSPSC 39121431

Diameter 3/4 in

Material Nylon

Range 0.250 in - 0.400 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch