Thomas & Betts 2709 2" Nylon LQT Straight Cord Connector 1.520-1.860"

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2709
  • Rexel Part Number:

    254882
  • UPC:

    786210027098

Liquidtight Cord Connector, Straight, NPT Hub Size: 2 Inch, Cord Range: 1.520 Inch - 1.860 Inch, Material: Nylon, Color: Black Beauty.

$ 5,835.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2709

Rexel Part # 254882

UPC 786210027098

UNSPSC 39121431

Diameter 2 in

Material Nylon

Range 1.520 in - 1.860 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch