Thomas & Betts 2710 Cord Connector, Liquidtight, 2", Nylon

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2710
  • Rexel Part Number:

    255158
  • UPC:

    786210027104

Liquidtight Cord Connector, Straight, NPT Hub Size: 2", Cord Range: 1.850 - 2.190", Material: Nylon, Color: Black.

$ 5,835.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2710

Rexel Part # 255158

UPC 786210027104

UNSPSC 39121431

Diameter 2 in

Material Nylon

Range 1.850 in - 2.190 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch