Thomas & Betts 2920 Cord Connector, Liquidtight, Straight, 1/2", Steel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2920
  • Rexel Part Number:

    39301
  • UPC:

    786210029207

Rangerâ„¢ Cord Connector, Liquidtight, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.125 Inch - 0.375 Inch, Material: Steel.

$ 692.59 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2920

Rexel Part # 39301

UPC 786210029207

UNSPSC 39121431

Diameter 1/2 in

Material Steel

Range 0.125 in - 0.375 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch