Thomas & Betts 2931 Cord Connector, Liquidtight, Straight, 3/4", Steel

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    2931
  • Rexel Part Number:

    39222
  • UPC:

    786210029313

Rangerâ„¢ Cord Connector, Liquidtight, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.310 Inch - 0.560 Inch, Material: Steel.

$ 799.63 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 2931

Rexel Part # 39222

UPC 786210029313

UNSPSC 39121431

Diameter 3/4 in

Material Steel

Range 0.310 in - 0.560 in

Type Cord Connector

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch